Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lubricants & Rust Prevention


(647 Items)
Sub Category
Lubricants - Industrial (157)
Remove
5 Gal. Pail Super Lube® Synthetic Gear Oil ISO 460
Remove

      Items
5 Gal. Pail Super Lube® Synthetic Gear Oil ISO 460 5 Gal. Pail Super Lube® Synthetic Gear Oil ISO 460


5 Gal. Pail Super Lube® Synthetic Gear Oil ISO 460
5 Gal. Pail Super Lube® Synthetic Gear Oil ISO 460
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB335010
Price: $257.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

5 gal pail Super Lube® Synthetic Gear Oil ISO 460

Super Lube® Synthetic Gear Oil is a USDA listed Food Grade lubricant, rated H-1 for incidental food contact. It is a clean, translucent oil with superior anti-wear and extreme pressure properties, suitable for lubricating the following: Spur, Helical, Herringbone, Rack and Pinion, Straight and Spiral Bevel, and Worm Gears. Excellent oxidation resistance, rust and corrosion protection and the ability to readily separate from water, make it ideally suited for Chain Drives, Worm gears, and Gear Boxes.5 gal pail Super Lube® Synthetic Gear Oil ISO 460

Product Specifications
HEIGHT INCHES 15
BRAND SuperLube®
DESCRIPTION Synthetic Gear Oil
MANUFACTURERS PART NUMBER 54405
PACKAGE QUANTITY 1
SIZE 5 Gallon Pail
DIAMETER INCHES 12
MANUFACTURER Synco Chemical


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Tri-Flow® Industrial Lubricants - 4 oz. Aerosol

Tri-Flow® Industrial Lubricants - 4 oz. Aerosol

From $6.90
More Info
Add to Cart
7ml Precision Oiler Super Lube® Oil with PintFE (High Viscosity)

7ml Precision Oiler Super Lube® Oil with PintFE (High Viscosity)

From $3.51
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)