Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Super Lube® Fire Resistant Non-Flammable Hydraulic Oil, 55 Gallon Drum - 86055
See all 35 items in product family

Super Lube® Fire Resistant Non-Flammable Hydraulic Oil, 55 Gallon Drum - 86055

Item #: WBB334978

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $5,433.00
Product Information
Customer Review
Product Q&A
Accessories
55 gal drum Fire Resistant Non-Flammable Hydraulic Oil

Super Lube® Non-flammable Hydraulic Fluid is a class I water/glycol based hydraulic fluid consisting of water, ethylene glycol, a high viscosity, water soluble lubricating and thickening agent, and selective additives for corrosion protection and enhanced lubricity. It is used where there is the potential hazard associated with possible ignition of sprays or mists resulting from broken lines and the failure of packings, fittings or seals in industrial hydraulics. It is compatible with most of the elastomeric sealing and packing materials encountered in industrial hydraulic systems, such as SBR, Viton, Butyl, Nitrile, EPR and Neoprene. 55 gal drum Fire Resistant Non-Flammable Hydraulic Oil

Documents

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES35
    • BRANDSuperLube
    • DESCRIPTIONFire Resistant Non-Flammable Hydraulic Oil
    • MANUFACTURERS PART NUMBER86055
    • PACKAGE QUANTITY1/Case
    • SIZE55 Gallon Drum
    • DIAMETER INCHES24
    • MANUFACTURERSynco Chemical

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.176.30:24