Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Super Lube® Oil W/ PTFE High Viscosity, 55 Gallon Drum - 51550
See all 35 items in product family

Super Lube® Oil W/ PTFE High Viscosity, 55 Gallon Drum - 51550

Item #: WBB335045

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,633.00
Product Information
Customer Review
Product Q&A
Accessories
55 gal drum Super Lube® Oil with PTFE (High Viscosity)

Super Lube® Oil with PTFE is a premium, synthetic oil with suspended PTFE particles that bond to surfaces of moving parts providing protection against friction, wear, rust and corrosion. Ideally suited for industrial machinery and equipment, it is safe on metal, rubber, plastic, wood, leather, fabric and painted surfaces. Machinery lasts longer, downtime is reduced, and productivity is increased. 55 gal drum Super Lube® Oil with PTFE (High Viscosity)

Documents

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES35
    • BRANDSuperLube
    • DESCRIPTIONOil w/ PTFE
    • MANUFACTURERS PART NUMBER51550
    • PACKAGE QUANTITY1/Case
    • SIZE55 Gallon Drum
    • MANUFACTURERSynco Chemical
    • DIAMETER INCHES24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.151.150:27