Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Superior Graphite 35001G -SLIP Plate® Penetrant Plus-12.5 Oz. Aerosol-Pack of 6
See all 22 items in product family

Superior Graphite 35001G -SLIP Plate® Penetrant Plus-12.5 Oz. Aerosol-Pack of 6

Item #: WBB513362

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 91.95
Product Information
Customer Review
Product Q&A
Accessories
Can be applied to both nut and bolt threads to aid in assembly of parts. Reduces friction on threads that can lead to premature thread failure and damage. A recommended lubricant solution for adjustment nuts and bolts on equipment. SLIP Plate® Penetrant Plus Aerosol is a 2-in-1 graphite based product. When applied to nuts and bolts, it aids in breaking up corrosion and releases the bolt for proper operation. Common applications are: nuts, bolts, hinges, bearings, latches, pulleys, and gears. SLIP Plate® products cannot be shipped via air transportation.

Product Specifications

    • BRANDSuperior Graphite
    • DESCRIPTIONSLIP Plate® Penetrant Plus
    • MANUFACTURERS PART NUMBER45550
    • PACKAGE QUANTITY6
    • SIZE12 oz.
    • SIZE TYPEAerosol
    • WEIGHT6.7
    • UNIT OF MEASURECTN
    • DISTRIBUTOR PART NUMBER45550

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!