Sprayon LU208 Cutting Oil, 12 oz. Aerosol Can - SC0208000 - Pkg Qty 12
See all 40 items in product family

Sprayon LU208 Cutting Oil, 12 oz. Aerosol Can - SC0208000 - Pkg Qty 12

Item #: WBB49969

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.20 each

Sold in packages of 12

Price: $62.40
Product Information
Customer Review
Product Q&A
Accessories
Sprayon LU208 Cutting Oil, 12 oz. Aerosol Can - s00208000

LU208 Cutting Oil is an excellent lubricant specifically formulated for all ferrous and non-ferrous machining operations. Extends tool life, reducing tool sharpening and downtime. Recommended for all metals, this formula allows for maximum falex test values. It yields a high degree of extreme pressure characteristics preventing metal-to-metal seizure.
  • NSF reg. no. 115088; H2 rated
  • Extends tool life, reducing tool sharpening and downtime
  • Recommended for all metals, including stainless steel and soft metals such as aluminum, brass and copper
  • Clings to surface
  • Aerosol jet-spray allows precision applications and includes extra actuator with extension tube
Recommended Uses: Drilling, cutting, threading, sawing, grinding and broaching.

Product Specifications

    • BRANDSprayon
    • DESCRIPTIONCutting Oil
    • MANUFACTURERS PART NUMBERSC0208000
    • PACKAGE QUANTITY12
    • SIZE12 oz.
    • SIZE TYPEAerosol
    • MANUFACTURERSprayon
    • NSF RATINGH2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!