Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sprayon SP702 Engine Degreaser, 12 oz. Aerosol Can - s00702000 - Pkg Qty 12
See all 38 items in product family

Sprayon SP702 Engine Degreaser, 12 oz. Aerosol Can - s00702000 - Pkg Qty 12

Item #: WBB52964

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.30 each

Sold in packages of 12

Price: $63.60
Product Information
Customer Review
Product Q&A
Accessories
Sprayon SP702 Engine Degreaser, 12 oz. Aerosol Can - s00702000

Engine Degreaser is specially formulated to clean mechanical engines, machinery and tools. This biodegradable formula will remove dirt, grease and varnish deposits by simply spraying and flushing surface with water. When flushed with water it emulsifies so that the contaminants are carried away leaving surfaces clean.

Product Specifications

    • BRANDSprayon
    • DESCRIPTIONEngine Degreaser
    • MANUFACTURERS PART NUMBERs00702000
    • PACKAGE QUANTITY12
    • SIZE12 oz.
    • SIZE TYPEAerosol

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed