Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sprayon LU767 Indoor Metal Protectant, 10 oz. Aerosol Can - s00767000 - Pkg Qty 12
See all 29 items in product family

Sprayon LU767 Indoor Metal Protectant, 10 oz. Aerosol Can - s00767000 - Pkg Qty 12

Item #: WBB49965

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.10 each

Sold in packages of 12

Price: $85.20
Product Information
Customer Review
Product Q&A
Accessories
Sprayon LU767 Indoor Metal Protectant, 10 oz. Aerosol Can - s00767000

LU767 Indoor Metal Protectant is an outstanding water displacing, non-staining rust preventative, which will not emulsify, even in the presence of alkali. It quickly separates water displaced from metal surfaces after machining operations or after alkali cleaning. The protective film is ultra-thin and non-staining.
  • NSF reg. no. 127541; H2 rated
  • Non-staining, medium-weight oil formulated for long-term indoor protection
  • Penetrates, displaces moisture and prevents rust
  • Works up to 15 months against humidity and corrosion damage
  • Leaves an amber film to identify coverage
  • Contains no silicone or chlorinated solvents
  • Safe to use on metals, rubber, and most plastic and painted surfaces
  • Meets performance specifications MIL-C-81309E and MIL-C-16173E Grade 3
  • Also meets MIL-C-23411
  • Dielectric Strength: 48,200 volts
  • Aerosol is equipped with extension tube
Recommended Uses: Protects equipment stored indoors and items waiting to be shipped.

Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDSprayon
    • DESCRIPTIONIndoor Metal Protectant
    • MANUFACTURERS PART NUMBERs00767000
    • PACKAGE QUANTITY12
    • SIZE10 oz. Aerosol
    • NSF RATINGH2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!