Previous

Item in product family

Next

Item in product family
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
Sprayon LU201 Open Gear & Wire Rope Lubricant, 12 oz. Aerosol Can - s00201000 - Pkg Qty 12
See all 29 items in product family

Sprayon LU201 Open Gear & Wire Rope Lubricant, 12 oz. Aerosol Can - s00201000 - Pkg Qty 12

Item #: WBB49961

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.40 each

Sold in packages of 12

Price: $ 76.80
Product Information
Product Q&A
Accessories
Sprayon LU201 Open Gear & Wire Rope Lubricant, 12 oz. Aerosol Can - s00201000

LU201 Open Gear And Wire Rope Lubricant is a high performance lube that penetrates the pores of metal surfaces to reach the core of wire rope. This heavy duty lubricant provides a wide range of lubrication at high temperatures while adhering extremely well to surfaces. It "travels" on metal surfaces to actually displace water, resulting in excellent protection.
  • NSF reg. no. 131586; H2 rated
  • Penetrates to core of wire rope, minimizing internal friction
  • "Travels" on metal surfaces, displacing water to provide excellent rust protection
  • Withstands extreme pressure with maximum adhesion
  • Works from 0°F to 250°F
  • Penetrates pores of surfaces without heating
  • Won't wash, weather away or rub off
  • Black color aids in determining adequate coverage
  • Aerosol is equipped with extension tube
Recommended Uses: Open or exposed gears, wire rope winches, elevator cables, metal forming presses, wire rope, gear boxes, cable, roller chains and machine tools.

Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDSprayon
    • DESCRIPTIONOpen Gear/Wire Rope Lubricant
    • MANUFACTURERS PART NUMBERs00201000
    • PACKAGE QUANTITY12/Case
    • SIZE12 oz. Aerosol
    • NSF RATINGH2

Be the First to Ask a Question!