Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cleaners/Degreasers, Lubricants & Rust Preventives


(683 Items)
Sub Category
Cleaners/Degreasers, Lubricants & Rust Preventives (185)
Remove
Mr307 Heavy Duty Paintable Release Agent - 12 Oz.
Remove

      Items
Mr307 Heavy Duty Paintable Release Agent - 12 Oz. Mr307 Heavy Duty Paintable Release Agent - 12 Oz.
Mr314 Paintable Lecithin Release Agent - 12 Oz. Mr314 Paintable Lecithin Release Agent - 12 Oz.
Mr351 Mold Cleaner - 16 Oz. Mr351 Mold Cleaner - 16 Oz.
      Categories
Hoists & Cranes
Pallet Trucks & Jacks


Mr307 Heavy Duty Paintable Release Agent - 12 Oz.
Mr307 Heavy Duty Paintable Release Agent - 12 Oz.
Availability:  Usually ships in 3 to 6 days
Stock No: WBB52945
Our Price: $7.70 ea. (Sold in qty. of 12)
Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Mr307 Heavy Duty Paintable Release Agent

Mr307 Heavy Duty Paintable Release Agent is specially formulated for large, intricate or difficult to release parts. Odorless and heat stable to 550°F, it will not interfere with post finishing operations. Compatible with plastic, rubber, wax, and, most moldable resins and elastomeric compounds. Recommended for injection molding and hot or cold molding processes.
Product Specifications
DESCRIPTION Heavy-Duty Paintable Mold Release (2.5%)
PACKAGE QUANTITY 12
SIZE 16 oz.
TYPE Heavy-Duty Paintable Mold Release(2.5%)
SCENT N/A


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:
If you need immediate assistance, please call 1.888.978.7759.


Tri-Flow® Synthetic Food Grade Oil - ISO 150, 1 gal. Non-aerosol

Tri-Flow® Synthetic Food Grade Oil - ISO 150, 1 gal. Non-aerosol

From $87.95
More Info
Add to Cart
Sprayon Neutra-Force - 33 oz. Trigger Spray

Sprayon Neutra-Force - 33 oz. Trigger Spray

From $7.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(38)