Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sprayon LU711L The Protector All-Purpose Lubricant, 1 Gallon - S71101000 - Pkg Qty 4
See all 40 items in product family

Sprayon LU711L The Protector All-Purpose Lubricant, 1 Gallon - S71101000 - Pkg Qty 4

Item #: WBB37346

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$31.95 each

Sold in packages of 4

Price: $127.80
Product Information
Customer Review
Product Q&A
Accessories
Sprayon LU711L The Protector All-Purpose Lubricant, 1 Gallon - s71101000

Sprayon 711 is a general maintenance penetrant unmatched in its versatility and quality. Known as The Protector, it's the Tint Base-cut choice of industry to penetrate, lubricate, demoisturize and inhibit corrosion. First, Sprayon 711's fast-acting creep factor penetrates the most microscopic irregularities to loosen frozen parts. Then, corrosion inhibitors and lubricants leave a protective barrier that displaces moisture and prevents rusting to keep your parts working freely.

Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDSprayon
    • DESCRIPTIONProtector Lubricant
    • MANUFACTURERS PART NUMBERS71101000
    • PACKAGE QUANTITY4
    • SIZE1 gal.
    • SIZE TYPEJug
    • SUGGESTED USELubricants
    • LUBRICANT TYPESynthetic Lubricant
    • MANUFACTURERSprayon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!