Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lubricants & Rust Prevention


(647 Items)
Sub Category
Lubricants - General Purpose (81)
Remove
Tri-Flow® Citrus Foaming Degreaser - 16 oz Aerosol / Accu-Sol® Trigger
Remove

      Items
Tri-Flow® Citrus Foaming Degreaser - 16 oz Aerosol / Accu-Sol® Trigger Tri-Flow® Citrus Foaming Degreaser - 16 oz Aerosol / Accu-Sol® Trigger


Tri-Flow® Citrus Foaming Degreaser - 16 oz Aerosol / Accu-Sol® Trigger
Tri-Flow® Citrus Foaming Degreaser - 16 oz Aerosol / Accu-Sol® Trigger
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB173468
Price: $8.60 ea.
(Sold in pkg of 6, $51.60)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

Tri-Flow® Foaming Citrus Degreaser has a powerful foaming action that cleans grease dirt and oil. Easy to use trigger allows you to lay down a layer of foam. Evaporates quickly, leaving no residue, needs no rinsing. Biodegradable and environmentally friendly.

Recommended Uses: For use to clean a variety of soils including dirt, grease and oils.
Product Specifications
BRAND Tri-Flow®
DESCRIPTION Citrus Foaming Degreaser
MANUFACTURERS PART NUMBER TFF230000
PACKAGE QUANTITY 6
SIZE 16 oz. Aerosol Can
PACKAGING TYPE Aerosol / Accu-Sol® Trigger


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Tri-Flow® Synthetic Food Grade Oil - ISO 150, 1 gal. Non-aerosol

Tri-Flow® Synthetic Food Grade Oil - ISO 150, 1 gal. Non-aerosol

From $89.95
More Info
Add to Cart
Champion Sprayon® Galv Off

Champion Sprayon® Galv Off

From $38.95
More Info
Add to Cart
Sprayon Neutra-Force - 33 oz. Trigger Spray

Sprayon Neutra-Force - 33 oz. Trigger Spray

From $7.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)