Tri-Flow High Performance Red Grease & Pin Point Lubricator Combo Card - TFCC20029 - Pkg Qty 6
See all 7 items in product family

Tri-Flow High Performance Red Grease & Pin Point Lubricator Combo Card - TFCC20029 - Pkg Qty 6

Item #: WBB173470

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$18.50 each

Sold in packages of 6

Price: $111.00
Product Information
Customer Review
Product Q&A
Accessories
Tri-Flow High Performance RedGrease is a premium quality, extreme pressure, multi-purpose aluminum complex grease. It features outstanding performance in high temperature applications and excellent water resistance.

  • Waterproof
  • High melting point
  • High-load carrying capacity
  • Excellent seal on bearings


Recommended Uses: Automotive disc brakes, motorcycles, bearings, FLexible couplings, water pumps, electric motors, bicycles, skateboards and exercise equipment. Package comes with 0.25 oz. Pin Point Lubricator with 0.75 oz Red Grease refill.

Documents

Documents are in PDF format

Product Specifications

    • BRANDTri-Flow
    • DESCRIPTIONHp Red Grease/Pin Point Lubricator
    • MANUFACTURERS PART NUMBERTFCC20029
    • PACKAGE QUANTITY6
    • SIZE.25 oz.
    • SIZE TYPEPin
    • PACKAGING TYPEBlister Card
    • NLGI GRADE2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed