Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tri-Flow Rapid Clean Dry Degreaser, 20 oz. Aerosol Accu-Sol Trigger - TF0023008 - Pkg Qty 6
See all 2 items in product family

Tri-Flow Rapid Clean Dry Degreaser, 20 oz. Aerosol Accu-Sol Trigger - TF0023008 - Pkg Qty 6

Item #: WBB173467

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.75 each

Sold in packages of 6

Price: $64.50
Product Information
Customer Review
Product Q&A
Accessories
Rapid CleanTM Dry Degreaser is a premium formula with an attached high velocity trigger valve that blasts away dirt, mud, grease, and oil. Leaves no contaminant-attracting residue or hlorinated solvent run off. Cleans surface and degreases quickly.

  • Fast evaporating
  • Meets VOC regulations
  • Contains no chlorinated solvents


Recommended Uses: Bicycles, motorcycles, kateboards, linkage, firearms, chains, cables, fishing reels, sewing machines, nuts/bolts, brake shoes, caliper discs, machines and all-urpose parts cleaning.

Documents

Documents are in PDF format

Product Specifications

    • BRANDTri-Flow
    • DESCRIPTIONRapid Clean Dry Degreaser
    • MANUFACTURERS PART NUMBERTF0023008
    • PACKAGE QUANTITY6/Case
    • SIZE20 oz. Aerosol
    • PACKAGING TYPEAerosol / Accu-Sol® Trigger

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:25