Sprayon LU100 White Lithium Grease, 11 oz. Aerosol Can - SC0100000 - Pkg Qty 12
See all 7 items in product family

Sprayon LU100 White Lithium Grease, 11 oz. Aerosol Can - SC0100000 - Pkg Qty 12

Item #: WBB49979

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.10 each

Sold in packages of 12

Price: $61.20
Product Information
Customer Review
Product Q&A
Accessories
Sprayon LU100 White Lithium Grease, 11 oz. Aerosol Can - s00100000

LU100 White Lithium Grease is a high solids white grease that provides excellent lubrication for metal-to-metal applications. It is ideal for use on chains, gears, drives, hinges, etc. It serves as an excellent corrosion inhibitor for unpainted metal.
  • NSF reg. no. 115074; H2 rated
  • Inhibits corrosion on unpainted metal surfaces
  • High-solids, non-staining white grease
  • Excellent for metal-to-metal applications
  • Will not drip or run on vertical surfaces
  • Effective from -20°F to +275°F
  • Aerosol includes extension tube
Recommended Uses: Chains, gears, drives, hinges and other vertical or overhead surfaces. Recommended for use on knock-out pins on mold equipment.

Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDSprayon
    • DESCRIPTIONWhite Lithium Grease
    • MANUFACTURERS PART NUMBERSC0100000
    • PACKAGE QUANTITY12
    • SIZE11 oz.
    • SIZE TYPEAerosol
    • NSF RATINGH2
    • MANUFACTURERSprayon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed