Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Outdoor Tools & Supplies


(927 Items)
Sub Category
Axes & Hatchets (63)
Remove
Axe Handles, JACKSON PROFESSIONAL TOOLS 2020900
Remove

      Items
Axe Handles, JACKSON PROFESSIONAL TOOLS 2020900 Axe Handles, JACKSON PROFESSIONAL TOOLS 2020900


Axe Handles, JACKSON PROFESSIONAL TOOLS 2020900
Axe Handles, JACKSON PROFESSIONAL TOOLS 2020900
Sold by: globalindustrial.com
Availability:  Out of stock, please check back soon.
Stock No: WBB325857
Price: $12.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
OUT OF STOCK. Sorry, this item is not available for sale until further notice.

Product Information
Product Q&A
Write A Review

28" HICKORY BOY'S AXE HANDLE

The Boy's Axe repair handle features a 28-inch hickory handle fit for use of a 2.25-pound axe head. The American hickory repair handle is durable, shock absorbent, and has excellent grip for handling comfort when using the tool in the field. Use a wedge pack to install and secure the head on the handle to use the boy's axe effectively.

Features:
  • 28-inch length
  • American hickory wood
  • Repair handle is durable, shock absorbent, and has excellent grip for handling comfort when using the tool in the field
  • Fits 2.25-pound axe heads
Product Specifications
TYPE Boy's Axe Handle
HANDLE MATERIAL Hickory
MANUFACTURER PART NUMBER 2020900
WEIGHT LBS 1 lbs
BRAND Jackson Professional Tools
HANDLE LENGTH 28"
FOR USE WITH 2-1/4 lbs., Boy's Axe
MATERIAL Hickory
LENGTH INCHES 28"


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Fireman's Axe, 1214700

Fireman's Axe, 1214700

From $44.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)