Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Outdoor Tools & Supplies


(926 Items)
Sub Category
Axes & Hatchets (63)
Remove
Axe Handles, JACKSON PROFESSIONAL TOOLS 2036800
Remove

      Items
Axe Handles, JACKSON PROFESSIONAL TOOLS 2036800 Axe Handles, JACKSON PROFESSIONAL TOOLS 2036800


Axe Handles, JACKSON PROFESSIONAL TOOLS 2036800
Axe Handles, JACKSON PROFESSIONAL TOOLS 2036800
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB325706
Price: $15.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

36" HICKORY 3-5lb DOUBLE BIT AXE HANDLE

The American 36-inch hickory handle fits use for a 3 to 5 pound double bit axe head. The hickory handle is shock absorbent, ergonomically comfortable for hands, and durable. Secure the double bit axe head to this handle and it will prune, trim branches, and chop and split wood like a brand new axe.

Features
  • Replacement axe handle
  • Hickory replacement handle fits double-bit axe heads 3-5 pounds
  • Total length is 36 inches
  • Handle comes with single-use wood wedge kit for securing sledge hammer head to handle
Product Specifications
HANDLE MATERIAL Hickory
BRAND Jackson Professional Tools
MANUFACTURER PART NUMBER 2036800
WEIGHT LBS 1.38 lbs
HANDLE LENGTH 36"
MATERIAL Hickory
LENGTH INCHES 36"
FOR USE WITH 3 - 5 lbs., Double Bit Axe
TYPE Double Bit Axe Handle


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Fireman's Axe, 1214700

Fireman's Axe, 1214700

From $44.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)