Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Camper's Axes, ESTWING E45A

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Camper's Axes, ESTWING E45A

Item #: WBB326223

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 70.95
Product Information
Product Q&A
67021 26" CAMPERS AXE W/SHEATH FULL POLISH

The 26" Camper's Axe is the ideal axe for camping, hunting and farm use. It has a forged steel head with Estwing's patented Shock Reduction Grip®. The 4" cutting edge makes deeper faster cuts and easier chopping. Includes an embossed leather sheath.

Product Specifications

    • HANDLE MATERIALSteel/Nylon Vinyl
    • CUTTING LENGTH4"
    • MANUFACTURERS PART NUMBERE45A
    • WEIGHT LBS3-13/16
    • BRANDEstwing
    • OVERALL LENGTH26"
    • HEAD MATERIALSteel
    • MATERIALS
    • HANDLE LENGTH26"
    • TYPELong Handle Camp Axe

Customers Who Viewed This Also Viewed