Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MAYDAY Firemans Axe, T27, 6 Lb.
See all 19 items in product family

MAYDAY Firemans Axe, T27, 6 Lb.

Item #: WBB1038700

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($55.90)

Price: $27.95
Product Information
Customer Review
Product Q&A
MAYDAY Firemans Axe, T27, 6 Lb.

Heavy duty 6 lb. firemans axe

Product Specifications

    • HANDLE MATERIALWood
    • BRANDMayday Industries
    • HANDLE LENGTH35"
    • HEIGHT INCHES1
    • WIDTH INCHES13
    • LENGTH INCHES35.5
    • DESCRIPTIONFiremans Axe, 6 Lb.
    • TYPEFiremans Axe
    • WEIGHT LBS8
    • MANUFACTURERS PART NUMBERT27

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed