Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mattocks & Picks, JACKSON PROFESSIONAL TOOLS 1136500

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Mattocks & Picks, JACKSON PROFESSIONAL TOOLS 1136500

Item #: WBB326035

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $21.75
Product Information
Customer Review
Product Q&A
5 lb Pick Mattock Head

The 5-pound pick mattock head, drop- forged steel from high carbon steel is heat treated, durable, and has a polished black finish. The pick mattock head is versatile. This tool features one end with a digging blade and one end with a cutter blade to break rock surfaces, concrete, or dried soil.

Features:
  • Pick Mattock head, 5-pounds
  • Drop-forged steel, heat-treated head for ultimate durability and safety
  • Features one end hoe blade, one end cutter blade
  • Breaks rock surfaces and compacted soil

Product Specifications

    • MATERIALForged Steel
    • TYPEPick Mattock Head
    • WEIGHT LBS5
    • EYE NO.6
    • HANDLE LENGTH--
    • MANUFACTURERS PART NUMBER1136500
    • BRANDJackson® Professional Tools
    • HANDLE MATERIAL--
    • HEAD WEIGHT5 lbs
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.