Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mattocks & Picks, JACKSON PROFESSIONAL TOOLS 1138700

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Mattocks & Picks, JACKSON PROFESSIONAL TOOLS 1138700

Item #: WBB326516

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25.51 Save up to 4%
Price: $24.50
Product Information
Product Q&A
6 lb Clay Pick (Head Only)

This 6-pound clay pick head, drop- forged steel from high carbon steel is heat treated. The pick mattock head combines a pick blade with a mattock blade. This tool is used to dig or grub compacted surfaces until they loosen.

Features:
  • Clay Pick head, 6-pounds
  • Drop-forged steel, heat-treated head for ultimate durability and safety
  • Combines pick blade with a mattock blade
  • Used to dig or grub at hard surfaces until they loosen

Product Specifications

    • TYPEClay Pick Head
    • WEIGHT LBS6-1/8
    • EYE NO.6
    • HEAD WEIGHT6 lbs
    • MATERIALForged Steel
    • BRANDJackson® Professional Tools
    • HANDLE MATERIAL--
    • HANDLE LENGTH--
    • MANUFACTURERS PART NUMBER1138700