Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Outdoor Tools & Supplies


(927 Items)
Sub Category
Axes & Hatchets (63)
Remove
Mattocks & Picks, JACKSON PROFESSIONAL TOOLS 1195200
Remove

      Items
Mattocks & Picks, JACKSON PROFESSIONAL TOOLS 1195200 Mattocks & Picks, JACKSON PROFESSIONAL TOOLS 1195200


Mattocks & Picks, JACKSON PROFESSIONAL TOOLS 1195200
Mattocks & Picks, JACKSON PROFESSIONAL TOOLS 1195200
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB326361
List Price $36.70    Save 18%
Price: $29.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

5 lb Cutter Mattock w/ Fiberglass Handle

Cutter Mattock features a 36-inch handle length and 5-pound head weight, perfect for digging up roots and breaking up compacted soil. This unit also features a fiberglass handle that won't splinter and will last for years to come. This cutter mattock has overstrike protection and it is a great choice for personal or professional use.

Features:
  • Handle guard for permanent overstrike protection
  • Used to dig or grub into the earth.
  • 5-pound head
  • 36-inch Fiberpro™ fiberglass handle
Product Specifications
EYE NO. 6
HANDLE MATERIAL Fiberglass
MANUFACTURER PART NUMBER 1195200
WEIGHT LBS 7.38 lbs
HANDLE TYPE Straight w/Handle Guard
MATERIAL Forged Steel
HEAD WEIGHT 5 lbs
HANDLE LENGTH 36"
BRAND Jackson Professional Tools
TYPE Cutter Mattock


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Fireman's Axe, 1214700

Fireman's Axe, 1214700

From $44.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)