Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pick Handles, JACKSON PROFESSIONAL TOOLS 2036900

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Pick Handles, JACKSON PROFESSIONAL TOOLS 2036900

Item #: WBB325840

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $20.25 ea.
2 $16.50 ea.
3+ $15.75 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
36" Composite Railroad/Clay Pick Handle

The seal-coated premium northern ash handle provides strength and durability. It fits use for a 5 to 9 pound clay pick head. Ash handle features a handle guard for overstrike protection. No epoxy or wood wedges are needed to attach clay pick to handle.

Features:
  • Replacement mattock handle
  • Ash replacement handle fits standard pick or cutter mattock heads 5-9 pounds
  • 36 inch length

Product Specifications

    • LENGTH INCHES36"
    • MATERIALHardwood
    • WEIGHT LBS2-1/16
    • EYE NO.6
    • TYPERailroad/Clay Pick Handle
    • BRANDJackson® Professional Tools
    • MANUFACTURERS PART NUMBER2036900
    • HANDLE MATERIALHardwood
    • HANDLE LENGTH36"
    • FOR USE WITH5 - 9 lbs., Clay Picks

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!