Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AMPCO® P-6 Non-Sparking Pick Railroad 10.3Lb Head Only

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

AMPCO® P-6 Non-Sparking Pick Railroad 10.3Lb Head Only

Item #: WBB327416

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $461.95
Product Information
Customer Review
Product Q&A
AMPCO® P-6 Non-Sparking Pick Railroad 10.3Lb Head Only

Features:
  • Non-sparking
  • Non-magnetic
  • Corrosion resistant
  • Made in the USA
  • Beryllium-free

Product Specifications

    • HEAD LENGTH27-1/2"
    • BRANDAMPCO®
    • WEIGHT LBS10-13/16
    • HEAD WIDTH1 1/2"
    • MANUFACTURERS PART NUMBERP-6
    • TYPEClay Pick Head
    • HANDLE LENGTH--
    • HANDLE MATERIAL--
    • HANDLE TYPE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.180.70:66