Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rigger's Axes, ESTWING E3-R

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Rigger's Axes, ESTWING E3-R

Item #: WBB330070

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $43.95 ea.
2+ $40.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
62121 28OZ RIGGERS AXE LONG HANDLE MILLED FACE
  • Shock reduction cushion grip

Product Specifications

    • CUTTING LENGTH3 1/2"
    • HANDLE MATERIALSteel/Nylon Vinyl
    • BRANDEstwing
    • HANDLE LENGTH16-3/4"
    • MANUFACTURERS PART NUMBERE3-R
    • OVERALL LENGTH16 3/4"
    • TYPERigger's Axe
    • WEIGHT LBS2-1/2
    • HEAD MATERIALSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed