Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Outdoor Tools & Supplies


(922 Items)
Sub Category
Axes & Hatchets (63)
Remove
Sure Strike Roofing Hatchets, ESTWING MRW18R
Remove

      Items
Sure Strike Roofing Hatchets, ESTWING MRW18R Sure Strike Roofing Hatchets, ESTWING MRW18R


Sure Strike Roofing Hatchets, ESTWING MRW18R
Email This Page Printer Friendly Version
Sure Strike Roofing Hatchets, ESTWING MRW18R
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB328175
List Price $23.16    Save 3%
Price: $22.50

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

18 OZ ROOFING HATCHET HICKORY HANDLE
  • Triple wedge construction
  • 3 hole gauge with sliding blade
Product Specifications
BRAND Estwing
HANDLE MATERIAL Hickory
FACE TYPE Milled
HEAD MATERIAL Steel
HEAD WEIGHT 18 oz
TYPE Roofing Hatchet
MANUFACTURER PART NUMBER MRW18R
MATERIAL Hickory
HANDLE LENGTH 14"
FINISH Fully Polished


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Fireman's Axe, 1214700

Fireman's Axe, 1214700

From $44.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)