Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swisher 44" Universal Dump Bucket
See all 20 items in product family

Swisher 44" Universal Dump Bucket

Item #: WBB606856

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 496.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Swisher 44" Universal Dump Bucket

Swisher's Universal ATV Dump Bucket makes moving snow, dirt, and gravel quick and easy. It has a wide 44" bucket and 1/8" steel construction for powerful moving capabilities. It features a quick release dump engagement & a durable powder coat finish that will stand up to harsh climate conditions. This bucket can be used with a universal manual lift or an existing ATV winch. Use with Swisher's 2646 universal mounting kit. Once installed, the blade can be attached and removed in seconds without tools. Made in the USA!

Product Specifications

    • CONSTRUCTIONSteel
    • DESCRIPTIONATV Dump Bucket
    • MANUFACTURERS PART NUMBER15714
    • WEIGHT LBS84
    • LENGTH INCHES42.5
    • WIDTH INCHES21.5
    • BRANDSwisher
    • COLOR FINISHBlack
    • HEIGHT INCHES13.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed