Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swisher 18749 48" Straight Blade

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Swisher 18749 48" Straight Blade

Item #: WBB935502

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 173.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Swisher 18749 48" Straight Blade

Swisher's 48 in. Steel Blade is constructed with 14 gauge steel. It features excellent blade lift height and a unique lower channel bracket for extra support in high impact areas.

  • 14 gauge steel construction
  • Unique lower channel bracket for extra support in high impact areas
  • Excellent blade lift height
  • Blade components powder coat finish applied separately prior to assembly
  • Requires 2646 Universal Mounting Kit - sold separately or the UTV 10260 Universal Receiver Mounting Kit – sold separately
  • Requires 12019 Blade Mount Adaptor - Sold Seperately
  • Made in the USA

Product Specifications

    • BRANDSwisher
    • COLOR FINISHBlack
    • HEIGHT INCHES6
    • WIDTH INCHES48
    • CONSTRUCTIONSteel
    • WEIGHT LBS46
    • MANUFACTURERS PART NUMBER18749
    • DESCRIPTIONStraight Blade - 48"
    • LENGTH INCHES8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed