Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swisher 50" Universal Plow Blade
See all 6 items in product family

Swisher 50" Universal Plow Blade

Item #: WBB606860

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 509.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Swisher 50" Universal Plow Blade

Swisher's Universal ATV Plow Blade makes moving snow, dirt, and gravel quick and easy. It has a wide 50-inch rolled blade and 1/8" steel construction for powerful shoveling and leveling capabilities. It features a heavy-duty swivel with dual engagement and multiple angle adjustments.This plow can be used with a universal manual lift or an existing ATV winch. Comes with plow-saving skids. Use with Swisher's 2646 universal mounting kit-sold separately or the UTV 10260 Universal Receiver Mounting Kit – sold separately. Once installed, the plow can be attached and removed in seconds without tools. Made in the USA!

Product Specifications

    • COLOR FINISHBlack
    • LENGTH INCHES52
    • MANUFACTURERS PART NUMBER2645R
    • DESCRIPTIONATV Plow Blade - 50"
    • WEIGHT LBS125
    • CONSTRUCTIONSteel
    • HEIGHT INCHES12
    • WIDTH INCHES19.5
    • BRANDSwisher

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed