Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swisher 62" Universal Plow Blade

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Swisher 62" Universal Plow Blade

Item #: WBB935501

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $614.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Swisher 62" Universal Plow Blade

Swisher's UTV Plow Blade makes moving snow, dirt, and gravel quick and easy. It has a wide 62-inch rolled blade and 11 gauge steel construction for powerful shoveling and leveling capabilities. It features a heavy-duty swivel with dual engagement.

  • 62" wide, 1/8" rolled steel blade
  • Heavy-duty swivel with dual engagement and multiple angle adjustments
  • Durable powder coat finish
  • Forceful cutting edge
  • Hardwearing skid shoes
  • Excellent blade lift height
  • Made in the USA

Product Specifications

    • HEIGHT INCHES14.5
    • WEIGHT LBS143
    • WIDTH INCHES22
    • MANUFACTURERS PART NUMBER2850
    • DESCRIPTIONUniversal Plow Blade
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • BRANDSwisher
    • LENGTH INCHES62

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.178.52:24