Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swisher ATV Poly Dump Cart - 20 cu. ft.
See all 20 items in product family

Swisher ATV Poly Dump Cart - 20 cu. ft.

Item #: WBB606853

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $598.00
Product Information
Customer Review
Product Q&A
Swisher ATV Poly Dump Cart - 20 cu. ft.

Transport and unload with ease with the Swisher 20 cubic ft ATV Poly Dump Cart Trailer. It's great for hauling firewood, landscaping materials, fencing supplies or almost anything else you need to get from one place to another. Ruggedly designed to go where your ATV can go, it features extra-tough, high-density poly tub with tilt, large ATV tires, high speed sealed precision ball bearings, and a heavy duty 2" tubular steel frame. It quickly attaches to ATV and easily dumps your load. Extra long tow bar allows for sharper turning radius, while offering more space behind ATV rack for optional rack accessories. 1000-lb. capacity. Made in the USA!

Product Specifications

    • BRANDSwisher
    • LENGTH INCHES60
    • WIDTH INCHES45
    • HEIGHT INCHES10.5
    • COLOR FINISHGreen
    • WEIGHT LBS90
    • MANUFACTURERS PART NUMBER12008A
    • DESCRIPTIONATV Cart Dump Cart - 20 cu. ft.
    • CONSTRUCTIONPlastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed