Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swisher 12820 ATV Step Combo Hitch

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Swisher 12820 ATV Step Combo Hitch

Item #: WBB1144468

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $41.95
Product Information
Customer Review
Product Q&A
Swisher 12820 ATV Step Combo Hitch

Swisher's ATV Step Combo Hitch is the perfect solution to all your towing needs. The unique design allows the use of a ball or pin type hitch without any changes. Attach it to any ATV with a factory hitch. Constructed from heavy duty steel, this hitch can handle the toughest loads. The durable powder coat finish adds long lasting protection. Includes the trailer safety chain hook loop and mounting hardware. Made in the USA.

Product Specifications

    • MANUFACTURERS PART NUMBER12820
    • COLOR FINISHBlack
    • DESCRIPTIONATV Step Combo Hitch
    • BRANDSwisher

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed