Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Outdoor Tools & Supplies


(925 Items)
Sub Category
Lawn Mowers (46)
Remove
Snapper 22" 7.25 TP 3N1 FWD Walk Mower
Remove

      Items
Snapper 22" 7.25 TP 3N1  FWD Walk Mower Snapper 22" 7.25 TP 3N1 FWD Walk Mower


Snapper 22" 7.25 TP 3N1  FWD Walk Mower
Snapper 22" 7.25 TP 3N1 FWD Walk Mower
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB444978

UPS DIM Weight
Price: $409.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Snapper 22" 7.25 TP 3N1  FWD Walk Mower Scepter 5 Gallon Gas Can, 5096	       
 
select
   

Snapper 22" 7.25 TP 3N1 FWD Walk Mower

Scepter 5 Gallon Gas Can, 5096

   
Total for 2 items is $434.90

Product Information
Product Q&A
Write A Review

Snapper 22" 7.25 TP 3N1 FWD Walk Mower

Snapper 22" Front Wheel Drive Walk Mower with *Briggs & Stratton 725ex Series™ Engine with ReadyStart® No Prime, No Choke Start.
  • Self-propelled front wheel drive
  • REACT® drive system, mow at your own pace
  • Advanced cutting system
  • Durable 14 gauge steel
  • Washout Port
Product Specifications
HEIGHT OF CUT POSITIONS 9
FRONT WHEEL SIZE 8"
DECK TYPE 22" Cutting Wheels
STARTING FEATURES ReadyStart®
ENGINE SERIES Briggs & Stratton 725ex Series™
FUEL TANK CAPACITY 1.0 qt
MANUFACTURERS PART NUMBER 7800832
BLADE TYPE Notched
TYPE 3-N-1 Convertible (Mulch, Bag & Side Discharge)
BLADE NUMBER 1
BLADE MATERIAL 14-Gauge Steel
BRAND Snapper
TORQUE 7.25 ft-lbs
DRIVE TYPE Front Wheel Drive
HEIGHT OF CUT 1.25" to 4.0"
REAR WHEEL SIZE 8"
CUTTING WIDTH 22"


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
7.0 HP 3/4" Keyed Shaft EPA Engine, Recoil Start

7.0 HP 3/4" Keyed Shaft EPA Engine, Recoil Start

From $200.95
select
Qty: Add to Cart
10 HP EPA Diesel Engine Electric & Recoil Start

10 HP EPA Diesel Engine Electric & Recoil Start

From $843.95
select
Qty: Add to Cart
Subaru 14.0 HP Recoil, Air Cooled Low Oil Shut Off Chain Drive, Gas Engine

Subaru 14.0 HP Recoil, Air Cooled Low Oil Shut Off Chain Drive, Gas Engine

From $751.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)