Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Outdoor Tools & Supplies


(926 Items)
Sub Category
Pruning & Cleanup (84)
Remove
Jackson Contractors Wheelbarrows, JACKSON PROFESSIONAL TOOLS M6FFBB
Remove

      Items
Jackson Contractors Wheelbarrows, JACKSON PROFESSIONAL TOOLS M6FFBB Jackson Contractors Wheelbarrows, JACKSON PROFESSIONAL TOOLS M6FFBB


Jackson Contractors Wheelbarrows, JACKSON PROFESSIONAL TOOLS M6FFBB
Jackson Contractors Wheelbarrows, JACKSON PROFESSIONAL TOOLS M6FFBB
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB325633
List Price $249.10    Save 34%
Price: $163.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

6-Cubic Foot Jackson® Steel COntractor Wheel Barrow With Flat Free Tires

Jackson® wheelbarrows are the professionals' choice for superior quality, value and performance. Heavy duty steel trays, professional grade steel undercarriages and strong hardwood handles add up to the toughest, most dependable wheelbarrows on the jobsite. Don't compromise, choose Jackson and get the job done.

Features:
  • 6 cubic foot capacity, heavy duty steel tray
  • Patented leg stabilizers make wheelbarrow 40% more tip-resistant
  • 16 inch flat free tire with ball bearings
  • 60 inch heavy duty wood handles
Product Specifications
HANDLE MATERIAL Wood
ASSEMBLED No
COLOR FINISH Blue
HANDLE LENGTH 60"
TYPE Contractor Wheelbarrow
WEIGHT LBS 58
CAPACITY VOLUME 6 cu ft
FRAME MATERIAL Steel
WHEEL QUANTITY 1
PLATFORM MATERIAL Steel
TRAY TYPE Steel
WHEEL DIAMETER 16"
WHEEL TYPE Flat-Free Smooth, B.B.
MANUFACTURER PART NUMBER M6FFBB
BRAND Jackson Professional Tools


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Backyard Pro Cutting Tools, JACKSON PROFESSIONAL TOOLS 2302800

Backyard Pro Cutting Tools, JACKSON PROFESSIONAL TOOLS 2302800

From $16.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)