Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Outdoor Tools & Supplies


(925 Items)
Sub Category
Pruning & Cleanup (83)
Remove
Pruning Solutions™ Bypass Loppers, JACKSON PROFESSIONAL TOOLS 2342530
Remove

      Items
Pruning Solutions™ Bypass Loppers, JACKSON PROFESSIONAL TOOLS 2342530 Pruning Solutions™ Bypass Loppers, JACKSON PROFESSIONAL TOOLS 2342530


Pruning Solutions™ Bypass Loppers, JACKSON PROFESSIONAL TOOLS 2342530
Pruning Solutions™ Bypass Loppers, JACKSON PROFESSIONAL TOOLS 2342530
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB326436
List Price $25.20    Save 15%
Price: $21.50

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Pruning Solutions Bypass Lopper with Wood Handles and Comfort Grips

Use a bypass lopper to cut live branches. High carbon steel blades cut up to 1-1/2 inch diameter branches. The rubber bumper helps to absorb shock. Good quality tool for new homeowners.

Features:
  • 1-1/2 inch cutting capacity
  • Contoured hardwood handles with comfort grips
  • Fully heat treated blades for strength
  • Shock reduction bumper
Product Specifications
HANDLE MATERIAL Wood
HANDLE TYPE Comfort Grips
BRAND Jackson Professional Tools
MANUFACTURER PART NUMBER 2342530
TYPE Bypass Lopper
WEIGHT LBS 3.38 lbs
CUTTING CAPACITY 1-1/2"
LENGTH INCHES 29-3/4"


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Backyard Pro Cutting Tools, JACKSON PROFESSIONAL TOOLS 2302800

Backyard Pro Cutting Tools, JACKSON PROFESSIONAL TOOLS 2302800

From $16.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)