Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Outdoor Tools & Supplies


(925 Items)
Sub Category
Pruning & Cleanup (83)
Remove
Pruning Solutions™ Hedge Shears, JACKSON PROFESSIONAL TOOLS 2301900
Remove

      Items
Pruning Solutions™ Hedge Shears, JACKSON PROFESSIONAL TOOLS 2301900 Pruning Solutions™ Hedge Shears, JACKSON PROFESSIONAL TOOLS 2301900


Pruning Solutions™ Hedge Shears, JACKSON PROFESSIONAL TOOLS 2301900
Pruning Solutions™ Hedge Shears, JACKSON PROFESSIONAL TOOLS 2301900
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB325887
List Price $18.80    Save 20%
Price: $15.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Pruning Solutions Hedge Shears with Wood Handles

Use a hedge shear to trim grasses, bushes, small trees, hedges, and plants. The pruning notch on the upper blade holds limbs secure when cutting. Good quality tool for new homeowners.

Features:
  • 10 inch high carbon steel blades
  • Contoured hardwood handles
  • Fully heat treated blades for strength
  • Blade includes pruning notch
Product Specifications
HANDLE MATERIAL Hardwood
HANDLE TYPE Contoured
BLADE LENGTH 10"
BRAND Jackson Professional Tools
MANUFACTURER PART NUMBER 2301900
TYPE Hedge Shears, Wood Handles
WEIGHT LBS 2.13 lbs
CUTTING CAPACITY --
LENGTH INCHES 20-1/2"


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Backyard Pro Cutting Tools, JACKSON PROFESSIONAL TOOLS 2302800

Backyard Pro Cutting Tools, JACKSON PROFESSIONAL TOOLS 2302800

From $16.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)