Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Outdoor Tools & Supplies


(920 Items)
Sub Category
Pruning & Cleanup (83)
Remove
Pruning Solutions™ Hedge Shears, JACKSON PROFESSIONAL TOOLS 2346030
Remove

      Items
Pruning Solutions™ Hedge Shears, JACKSON PROFESSIONAL TOOLS 2346030 Pruning Solutions™ Hedge Shears, JACKSON PROFESSIONAL TOOLS 2346030


Pruning Solutions™ Hedge Shears, JACKSON PROFESSIONAL TOOLS 2346030
Email This Page Printer Friendly Version
Pruning Solutions™ Hedge Shears, JACKSON PROFESSIONAL TOOLS 2346030
Sold by: globalindustrial.com
Availability:  Out of stock, please check back soon.
Stock No: WBB325977
List Price $25.40    Save 15%
Price: $21.50

Chat with a Salesperson Add this item to your list
OUT OF STOCK. Sorry, this item is not available for sale until further notice.

Product Information
Product Q&A
Write A Review

Pruning Solutions Hedge Shears with Steel Handles

Use a hedge shear to trim grasses, bushes, small trees, hedges, and plants. The wavy blades keep branches in place while cutting. Adjustable tension knob allows for cutting different size plant material. Good quality tool for new homeowners.

Features:
  • 10 inch high carbon steel wavy blades
  • Strong steel handles with comfort grips
  • Fully heat treated blades for strength
  • Adjustable tension knob
Product Specifications
CUTTING CAPACITY --
MANUFACTURER PART NUMBER 2346030
WEIGHT LBS 3.05 lbs
TYPE Hedge Shears, Steel Handles
HANDLE MATERIAL Steel
BRAND Jackson Professional Tools
BLADE LENGTH 10"
HANDLE TYPE Molded Grips
LENGTH INCHES 24-1/2"


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Backyard Pro Cutting Tools, JACKSON PROFESSIONAL TOOLS 2302800

Backyard Pro Cutting Tools, JACKSON PROFESSIONAL TOOLS 2302800

From $16.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)