Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

STANLEY 15 HP, 420cc Electric Start Commercial Duty Chipper Shredder

Item #: WBB470748

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $1,560.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
STANLEY 15 HP, 420cc Electric Start Commercial Duty Chipper Shredder

This powerful STANLEY chipper shredder has a 15HP (420cc) commercial duty engine with a 120V electric start. Features a 2-way feed including oversized funnel for leaves, an ATV or lawn and garden trailer hitch, and a chip collection bag. Self feeds and chips up to 4" dia. branches, turning yard waste into useful 1/4" mulch. This chipper is belt driven and equipped with a centrifugal clutch to protect the engine. Transforms 12 bags of yard waste into 1 bag of chips. Ideal for landscapers, large lot owners, rental, and yard clean up. This environmentally responsible product keeps yard waste out of landfills.

Features:
  • Dimensions: 29.5 x 34 x 45in.
  • 120V electric start, 15 HP, 420cc engine
  • Engine Speed: 3600 RPM
  • Ignition system: Solid state
  • Transforms 4" diameter branches to 1/4" wood chips
  • 2-way feed including over sized funnel for leaves
  • Belt driven with centrifugal clutch protects engine
  • Hardened steel cutting blade and 16 hammers (extra blade included-$25 value)
  • Automatic low oil level engine shutdown
  • Trailer hitch, chip bag and spare belt included ($150 value)
  • Minimal assembly
  • Material Type: Solid Heavy Gauge Steel
  • Fuel Type: Unleaded gasoline
  • Fuel Capacity: 1.4 gallons
  • Oil Capacity: 1.5 quarts
  • Tire Size: 13 x 5in.
  • Weight: 290 lbs.
  • Either walk or pull
  • 49 State Model; not solid in California
  • Nationwide Parts & Service
  • 1 year limited warranty

Product Specifications

  • DESCRIPTIONCommercial Duty Chipper Shredder
  • HP15
  • BRANDStanley
  • PACKAGE QUANTITY1
  • LENGTH INCHES29.5
  • WIDTH INCHES34
  • HEIGHT INCHES45
  • COLOR FINISHBlack / Yellow
  • BRANCH DIAMETER INPUT4"
  • WEIGHT LBS290
  • DISPLACEMENT (CC.)420
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.