Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
STANLEY CH2 6.5 HP 208cc Chipper Shredder with 2.25" Diameter Feeder

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

STANLEY CH2 6.5 HP 208cc Chipper Shredder with 2.25" Diameter Feeder

Item #: WBB726316

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $697.00
Product Information
Photo/Video Gallery
Product Q&A
STANLEY CH2 6.5 HP 208cc Chipper Shredder with 2.25" Diameter Feeder

This Stanley chipper shredder with 2-way feed features an 6.5 HP (208cc) engine. Self feeds and chips 2.25" diameter branches and debris, turning yard waste into useful 1/4" mulch. Top funnel-slope design prevents chipper overload and protects operator. Go green by transforming 12 bags of yard waste into 1 bag of chips. Save time and money by creating your own mulch and eliminating landfill trips.

Features:
  • Transforms 2.25" diameter branches and debris into 1/4" chips
  • 2-way feed; side chute and oversized top funnel for leaves
  • 6.5 HP, 208cc engine with automatic low-oil shutdown
  • Top-sloped funnel prevents chipper over-loading enhancing durability and protecting the operator
  • Environmentally-responsible; transforms 12 bags of yard waste into 1 bag of chips
  • Hardened steel cutting blade and 16 hammers for chipping efficiency
  • Solid heavy gauge steel construction for durability
  • Only minimal assembly required
Watch Product Video

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES23
    • PACKAGE QUANTITY1
    • HEIGHT INCHES34
    • COLOR FINISHYellow/Black
    • BRANDStanley
    • WEIGHT LBS140
    • MANUFACTURERS PART NUMBERCH2
    • DISPLACEMENT (CC.)208
    • FUEL TANK CAPACITY1.7 Gallons
    • FUELGasoline
    • DESCRIPTIONCommercial Duty Shredder
    • CONSTRUCTIONSteel
    • TORQUE8.1 ft-lbs
    • HP6.5
    • ENGINE STARTPull
    • MAX RPM3600
    • BRANCH DIAMETER INPUT2.25"
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.