Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Outdoor Tools & Supplies


(926 Items)
Sub Category
Pruning & Cleanup (84)
Remove
STANLEY CH7 11 HP 270cc Chipper Shredder with 3" Diameter Feeder
Remove

      Items
STANLEY CH7 11 HP 270cc Chipper Shredder with 3" Diameter Feeder STANLEY CH7 11 HP 270cc Chipper Shredder with 3" Diameter Feeder


STANLEY CH7 11 HP 270cc Chipper Shredder with 3" Diameter Feeder
STANLEY CH7 11 HP 270cc Chipper Shredder with 3" Diameter Feeder
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB726317
Price: $778.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

STANLEY CH7 11 HP 270cc Chipper Shredder with 3" Diameter Feeder

This Stanley chipper shredder with 2-way feed features an 11 HP (270cc) engine. Self feeds and chips 3" diameter branches and debris, turning yard waste into useful 1/4" mulch. Go green by transforming 12 bags of yard waste into 1 bag of chips. Top funnel-slope design prevents chipper overload and protects operator. Save time and money by creating your own mulch and eliminating landfill trips.

Features:
  • Transforms 3" diameter branches and debris into 1/4" chips
  • 2-way feed; side chute and oversized top funnel for leaves
  • 11 HP, 270cc engine with automatic low-oil shutdown
  • Top-sloped funnel prevents chipper over-loading enhancing durability and protecting the operator
  • Environmentally-responsible; transforms 12 bags of yard waste into 1 bag of chips
  • Hardened steel cutting blade and 16 hammers for chipping efficiency
  • Solid heavy gauge steel construction for durability
  • Only minimal assembly required
Product Specifications
BRANCH DIAMETER INPUT 3"
MAX RPM 3600
ENGINE START Manual/Recoil
HP 11
TORQUE 11.8 ft-lbs
CONSTRUCTION Steel
DESCRIPTION Commercial Duty Shredder
FUEL Gasoline
FUEL TANK CAPACITY 1.7 Gallons
DISPLACEMENT (CC.) 270
MANUFACTURERS PART NUMBER CH7
WEIGHT LBS 145
PACKAGE QUANTITY 1
WIDTH INCHES 23
HEIGHT INCHES 34
LENGTH INCHES 24
BRAND Stanley
COLOR FINISH Yellow/Black


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Backyard Pro Cutting Tools, JACKSON PROFESSIONAL TOOLS 2302800

Backyard Pro Cutting Tools, JACKSON PROFESSIONAL TOOLS 2302800

From $16.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)