Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Outdoor Tools & Supplies


(927 Items)
Sub Category
Pruning & Cleanup (84)
Remove
Weed Cutters, JACKSON PROFESSIONAL TOOLS 1945000
Remove

      Items
Weed Cutters, JACKSON PROFESSIONAL TOOLS 1945000 Weed Cutters, JACKSON PROFESSIONAL TOOLS 1945000


Weed Cutters, JACKSON PROFESSIONAL TOOLS 1945000
Weed Cutters, JACKSON PROFESSIONAL TOOLS 1945000
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB330317
List Price $26.40    Save 20%
Price: $21.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Deluxe Weed Cutter

The True Temper deluxe weed cutter offers a cost effective way of clearing tall grass and other vegetation in overgrown areas. Its double-edge action provides increased efficiency by cutting on both the forward and return strokes. This is an ideal tool to clear ditches, forests, and fields.

Features:
  • Double edged serrated blade
  • 30 inch long North American Ash handle
  • Tempered steel braces for strength and durability
  • Eyehole for easy hanging and storage
Product Specifications
CUTTING LENGTH 14"
HANDLE MATERIAL White Ash
BRAND Jackson Professional Tools
HANDLE LENGTH 30"
MANUFACTURER PART NUMBER 1945000
LENGTH INCHES 30"
TYPE Deluxe Weed Cutter
WEIGHT LBS 2.63 lbs
CUTTING CAPACITY --
WIDTH INCHES 14-1/4"


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Backyard Pro Cutting Tools, JACKSON PROFESSIONAL TOOLS 2302800

Backyard Pro Cutting Tools, JACKSON PROFESSIONAL TOOLS 2302800

From $16.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)