Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ames® True Temper® 20" Polypropylene Combo Shovel W/ VersaGrip®

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Ames® True Temper® 20" Polypropylene Combo Shovel W/ VersaGrip®

Item #: WBB599513

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $26.95 ea.
4-11 $24.95 ea.
12+ $21.95 ea.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ames® True Temper® 20-Inch Polypropylene Combo Shovel W/ VersaGrip®

This 20-inch combo shovel moves a lot of snow in a short amount of time. It's great for lifting and throwing snow but can also be used as a pusher. It features the patented VersaGrip® which accommodates multiple gloved hand positions.

Features:
  • Deep 20-inch poly blade
  • Steel wear strip for extended blade life
  • Unique VersaGrip® makes it easy to grasp without hand fatigue or discomfort
  • Durable resin-coated steel handle

Product Specifications

    • BRANDTrue Temper®
    • TYPEShovel
    • DESCRIPTIONCombo Shovel W/ VersaGrip®
    • BLADE WIDTH20
    • MANUFACTURER PART NUMBER1649800
    • HANDLE TYPESteel
    • BLADE LENGTH13-1/2
    • HANDLE LENGTH37-1/2
    • OVERALL LENGTH51
    • BLADE MATERIALPolypropylene

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!