Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aluminum Scoops, JACKSON PROFESSIONAL TOOLS 1634100

Rollover image to zoom in

Click image to enlarge

See all 78 items in product family

Aluminum Scoops, JACKSON PROFESSIONAL TOOLS 1634100

Item #: WBB325926

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $45.32 Save up to 24%
Qty Price
1 $39.45 ea.
2 $35.60 ea.
3+ $34.30 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Homeowners Little John Aluminum Street/Snow Shovel
  • Homeowners' little John aluminum street or snow shovel
  • High-grade northern ash handle for strength and durability

Product Specifications

    • BLADE LENGTH13-1/2"
    • BLADE WIDTH11"
    • WEIGHT LBS3
    • CAPACITY VOLUME3.40 cu ft
    • BLADE NUMBER#2
    • DESCRIPTIONGeneral Purpose Shovel
    • HANDLE MATERIALWhite Ash
    • HANDLE TYPEStraight
    • BLADE MATERIALAluminum
    • BRANDJackson® Professional Tools
    • MANUFACTURER PART NUMBER1634100
    • HANDLE LENGTH48"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.219.254:64