Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Outdoor Tools & Supplies


(920 Items)
Sub Category
Shovels & Spades (283)
Remove
J-450, Pony Square Point Shovel with Solid Shank and No-step
Remove

      Items
J-450, Pony Square Point Shovel with Solid Shank and No-step J-450, Pony Square Point Shovel with Solid Shank and No-step


J-450, Pony Square Point Shovel with Solid Shank and No-step
Email This Page Printer Friendly Version
J-450, Pony Square Point Shovel with Solid Shank and No-step
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB393529
Quantity Discount
QTY Price
1-3 $41.95 ea.
4-11 $39.95 ea.
12+ $36.95 ea.

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

J-450, Pony Square Point Shovel with Solid Shank and No-step

The Jackson line is designed for consumers and professionals who expect high-quality features and durability. This sturdy square point shovel is perfect for moving loose garden material, sand, top soil or debris. It can also be used to shape beds, mix concrete, level off areas that need to be flat or to scrape stubborn material off driveways or other hard surfaces.

Features:
  • Double-tapered forged blade for easy entry into soil
  • Extended blade socket for stronger connection between handle and blade
  • Smooth-back blade prevents dirt and mud build-up
  • 47-inch sturdy, stained North American ash handle for long life
Product Specifications
HANDLE MATERIAL North American Ash
BLADE LENGTH 7"
DESCRIPTION Square Point Shovel
MANUFACTURER PART NUMBER 1201100
BLADE TIP SHAPE Square Point
BLADE WIDTH 9-1/4"
LENGTH INCHES 57.5
BLADE MATERIAL Double-Tapered Forged
HANDLE LENGTH 47"
BRAND Jackson Professional Tools
TYPE Shovel


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Dig Ez Post Hole Diggers, UNION TOOLS 17120

Dig Ez Post Hole Diggers, UNION TOOLS 17120

FREE Shipping
From $72.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)