Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Snow Scoops, UNION TOOLS 79772

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Snow Scoops, UNION TOOLS 79772

Item #: WBB325756

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $38.95 ea.
4-11 $32.95 ea.
12+ $29.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
CP12WGS-36 CYCOLAC GRAIN/SNOW SCOOP 36" B
  • For scooping grain, snow, mulch or general purpose clean-up

Product Specifications

    • HANDLE MATERIALWhite Ash
    • HANDLE TYPEPolyethylene D-Grip
    • BLADE LENGTH18
    • BLADE WIDTH14 1/2
    • BRANDUnion Tools®
    • HANDLE LENGTH36
    • DESCRIPTIONPoly Snow Scoop w/ Power D-Grip, #12
    • BLADE NUMBER#12
    • TYPEShovel
    • WEIGHT LBS3-1/2
    • APPLICATIONSSnow
    • CAPACITY VOLUME10 cu ft
    • MANUFACTURER PART NUMBER79772
    • BLADE MATERIALPolyethylene

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!