Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Outdoor Tools & Supplies


(927 Items)
Sub Category
Shovels & Spades (283)
Remove
Snow Shovels and Pushers, JACKSON PROFESSIONAL TOOLS 1639300
Remove

      Items
Snow Shovels and Pushers, JACKSON PROFESSIONAL TOOLS 1639300 Snow Shovels and Pushers, JACKSON PROFESSIONAL TOOLS 1639300


Snow Shovels and Pushers, JACKSON PROFESSIONAL TOOLS 1639300
Snow Shovels and Pushers, JACKSON PROFESSIONAL TOOLS 1639300
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB326446
Quantity Discount
QTY Price
1-3 $26.95 ea.
4-11 $24.95 ea.
12+ $22.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 3 Reviews
Write A Review

24" SNO-PUSHER WITH WOODHANDLE & STEEL BLADE

The Arctic Blast line is designed for consumers who expect high-quality features and durability. This steel snow pusher is built to last and is ideal for clearing medium to heavy accumulations of snow. Clear driveways and walkways in just a few passes! Features a 24-inch wide, sturdy steel blade, North American ash handle for strength and durability, Strong poly D-grip for leverage and control and Stabilizing braces behind blade for extra support and blade strength.
Product Specifications
WEIGHT LBS 5.30 lbs
TYPE Shovel
BLADE MATERIAL Steel
HANDLE LENGTH 52
BRAND Jackson Professional Tools
BLADE WIDTH 24
BLADE LENGTH 10
HANDLE MATERIAL Wood
HANDLE TYPE Poly D-Grip
DESCRIPTION 24" Arctic Blast Steel Snow Pusher
MANUFACTURER PART NUMBER 1639300


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Snow Scoops, UNION TOOLS 79772

Snow Scoops, UNION TOOLS 79772

From $29.95
select
Qty: Add to Cart
Arctic Blast 18-Inch Steel Snow Shovel

Arctic Blast 18-Inch Steel Snow Shovel

From $13.95
select
Qty: Add to Cart
High Visibility Thermal Waterproof Work Gloves - Large

High Visibility Thermal Waterproof Work Gloves - Large

From $29.95
select
Qty: Add to Cart
Walk Behind Salt Spreader 1.5 cu. ft. Capacity Carbon Steel Frame

Walk Behind Salt Spreader 1.5 cu. ft. Capacity Carbon Steel Frame

From $199.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)