Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bondhus 31656 3mm Ball bit x 6"
See all 43 items in product family

Bondhus 31656 3mm Ball bit x 6"

Item #: WBB471001

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5.40
Product Information
Customer Review
Product Q&A
Accessories
3mm Ball bit x 6" - 31656

ProHold® Socket Ball End Bit w/o Socket Size: 3mm Length: 6" With ProHold® Button Technology. Protanium® High Torque Steel and ProGuard™ corrosion resistant finish.

Product Specifications

    • TIP SIZE3mm
    • HANDLE LENGTH6"
    • INCH / METRIC / STAR Metric
    • SERIESProHold®
    • MANUFACTURERS PART NUMBER31656
    • FINISHProGuard™
    • PACKAGE QUANTITY1
    • BRANDBondhus®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed