Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bondhus 30887 Set 8 ProHold Ball Bits 6" (3-10mm) w/Sockets in Black Case
See all 10 items in product family

Bondhus 30887 Set 8 ProHold Ball Bits 6" (3-10mm) w/Sockets in Black Case

Item #: WBB471582

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 65.95
Product Information
Customer Review
Product Q&A
Accessories
Set 8 ProHold Ball Bits 6" (3-10mm) w/Sockets in Black Case - 30887

ProHold® Socket Ball End Bit 8 pc Tool Set with Socket. Length: 6" Includes sizes: 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, & 10mm. With ProHold® Button Technology. Protanium® High Torque Steel and ProGuard™ corrosion resistant finish in Black Molded Box.

Product Specifications

    • TIP SIZE3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm
    • HANDLE LENGTH6"
    • INCH / METRIC / STAR Metric
    • SERIESProHold®
    • MANUFACTURERS PART NUMBER30887
    • INCLUDESBlack Case
    • TYPESocket
    • PACKAGE QUANTITY8-Piece Set
    • FINISHProGuard™
    • BRANDBondhus®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed