Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bondhus 26507 1/8" Stubby Balldriver L-Wrench - Pkg Qty 50
See all 84 items in product family

Bondhus 26507 1/8" Stubby Balldriver L-Wrench - Pkg Qty 50

Item #: WBB471634

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.06 each

Sold in packages of 50

Price: $53.00
Product Information
Customer Review
Product Q&A
Accessories
1/8 Stubby Balldriver L-wrench - 26507

Stubby Balldriver® Tip Hex Key L-wrench w/ProGuard™ Finish. Long Arm. Bulk Qty of 50. Size: 1/8" Length: 3.8".

Product Specifications

    • TIP SIZE1/8"
    • HANDLE LENGTH3.8"
    • INCH / METRIC / STAR Inch
    • SERIESBalldriver®
    • MANUFACTURERS PART NUMBER26507
    • TYPELong Arm
    • FINISHProGuard™
    • PACKAGE QUANTITY50
    • BRANDBondhus®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed