Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bondhus 38046 Set 6 GoldGuard Plated Balldriver L-wrenches 1.5-5mm
See all 21 items in product family

Bondhus 38046 Set 6 GoldGuard Plated Balldriver L-wrenches 1.5-5mm

Item #: WBB471579

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5.10
Product Information
Customer Review
Product Q&A
Accessories
Set 6 GoldGuard Plated Balldriver L-wrenches 1.5-5mm - 38046

Balldriver® Tip Hex Key L-wrench Set of 6 pcs w/GoldGuard™ plated finish. Long Arm. Packaged in Bondhex™ Color Coded Case. Includes Sizes: 1.5mm, 2mm, 2.5mm, 3mm, 4mm & 5mm.

Product Specifications

    • TIP SIZE1.5mm-5mm
    • INCH / METRIC / STAR Metric
    • SERIESBalldriver®
    • MANUFACTURERS PART NUMBER38046
    • TYPELong Arm
    • PACKAGE QUANTITY6
    • FINISHGoldGuard™
    • BRANDBondhus®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed