Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stanley STHT71801 9 Piece SAE Folding Hex Key Set

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Stanley STHT71801 9 Piece SAE Folding Hex Key Set

Item #: WBB983277

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7.58 Save up to 40%
Price: $ 4.58
Product Information
Customer Review
Product Q&A
Stanley® STHT71801, 9 Piece SAE Folding Hex Key Set

Features:
  • Durable composite construction
  • Rubber side inserts allow for a secure grip
  • Chamfered edge helps guide the wrench for a smooth, easy entry into the hex key
  • Compact, self-storing tool
  • Size markings printed on the hex key body for easy identification
  • Meets ANSI specifications
  • /UL>

Product Specifications

    • TIP SIZE5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4"
    • MEASURING SYSTEMFractional
    • MANUFACTURERS PART NUMBERSTHT71801
    • STYLEFolding
    • TIP TYPEHex
    • NUMBER OF PIECES9
    • BRANDStanley®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!